63-64143-375-843
Meltric Plugs & Receptacles, DSN60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-64143-375-843

Meltric Plugs & Receptacles, DSN60 Series

63-64143-375-843

Meltric Plugs & Receptacles, DSN60 Series
DSN60 RECEPTACLE
MFG Item Number
63-64143-375-843
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN60 Series
Item #
63-64143-375-843
DSN60 RECEPTACLE

DSN60 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 30 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Videos

Specifications

Specifications
Manufacturer Part Number 63-64143-375-843
Manufacturer Meltric
Product Series DSN60
Family Series Meltric Plugs & Receptacles, DSN60 Series
Description DSN60 RECEPTACLE
Connection Type Receptacle
Current Rating 60 A
Voltage 600 VAC
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 4 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Terminal Type Screw
Color Code Black
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 1.067 lbs
Gross Weight 1.067 lbs