Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63-64147-974-375 Meltric Plugs & Receptacles, DSN60 Series, DSN60 Receptacle
MFG Item Number
63-64147-974-375
63-64147-974-375 Meltric Plugs & Receptacles, DSN60 Series, DSN60 Receptacle
MFG Item Number
63-64147-974-375
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN60 Series
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 30 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Manufacturer Part Number
63-64147-974-375
Manufacturer
Meltric
Product Series
DSN60
Family Series
Meltric Plugs & Receptacles, DSN60 Series
Description
DSN60 Receptacle
Connection Type
Receptacle
Current Rating
60 A
Voltage
347 VAC, 600 VAC
Frequency
60 Hz
Number of Poles
3
Number of Wires
5
Lockout-Tagout
Yes
Auxiliary Contact
4
Built-In Strain Relief
No
Wire Size Range
4 AWG, 14 AWG
Material
Non-Metallic
Operating Temperature
-40-140 °F
Protection Rating
IP66, IP67, IP69
Terminal Type
Screw
Color Code
Black, Red
NEMA Rating
NEMA 4X
Approvals
cCSAus, UL
Net Weight
0 lbs
Gross Weight
0 lbs
63-64147-974-375
Meltric Plugs & Receptacles, DSN60 Series