63-64165-NC
Meltric Plugs & Receptacles, DSN60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-64165-NC Meltric Plugs & Receptacles, DSN60 Series, DSN60 RECEPTACLE POLY BLUE SIZE 3

MFG Item Number
63-64165-NC

63-64165-NC Meltric Plugs & Receptacles, DSN60 Series, DSN60 RECEPTACLE POLY BLUE SIZE 3

MFG Item Number
63-64165-NC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN60 Series
Item #
63-64165-NC
DSN60 RECEPTACLE POLY BLUE SIZE 3

DSN60 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 30 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Specifications

Specifications
Manufacturer Part Number 63-64165-NC
Manufacturer Meltric
Product Series DSN60
Family Series Meltric Plugs & Receptacles, DSN60 Series
Description DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 1P+N+G 60A 120 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Connection Type Receptacle
Current Rating 60 A
Voltage 120 V
Frequency 60 Hz
Number of Poles 1
Auxiliary Contact None
Wire Size Range 12 AWG, 4 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Terminal Type Screw
Color Code Yellow
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs