Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63-64166-972-354-T117 Meltric Plugs & Receptacles, DSN60 Series, Dsn60 Receptacle
MFG Item Number
63-64166-972-354-T117
63-64166-972-354-T117 Meltric Plugs & Receptacles, DSN60 Series, Dsn60 Receptacle
MFG Item Number
63-64166-972-354-T117
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN60 Series
Item #
63-64166-972-354-T117
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 30 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Manufacturer Part Number
63-64166-972-354-T117
Manufacturer
Meltric
Product Series
DSN60
Family Series
Meltric Plugs & Receptacles, DSN60 Series
Description
Dsn60 Receptacle
Connection Type
Receptacle
Current Rating
60 A
Auxiliary Contact
2
Wire Size Range
4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Material
Non-Metallic
Operating Temperature
'-40-140 °F
Protection Rating
IP66, IP67
Terminal Type
Screw
Approvals
CSA, UL
Comments
Self-Ejecting Connector Release
Net Weight
0.91 lbs
Gross Weight
1.045 lbs
63-64166-972-354-T117
Meltric Plugs & Receptacles, DSN60 Series