63-67043-LG9
Meltric Plugs & Receptacles, DSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-67043-LG9

Meltric Plugs & Receptacles, DSN Series

63-67043-LG9

Meltric Plugs & Receptacles, DSN Series
Connector
MFG Item Number
63-67043-LG9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN Series
Item #
63-67043-LG9
Connector

DSN Series Information

Specifications

Specifications
Manufacturer Part Number 63-67043-LG9
Manufacturer Meltric
Product Series DSN
Family Series Meltric Plugs & Receptacles, DSN Series
Description Connector
Connection Type Receptacle
Current Rating 60 A
Number of Poles 3
Number of Wires 4
Approvals UL
Comments Stainless Steel, Ground Leakage Panel/ Receptacle Combination
Net Weight 0 lbs
Gross Weight 0 lbs