Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63-94167-264-843 Meltric Plugs & Receptacles, DSN150 Series, DSN150 RECEPTACLE POLY BLUE SIZE 5
MFG Item Number
63-94167-264-843
63-94167-264-843 Meltric Plugs & Receptacles, DSN150 Series, DSN150 RECEPTACLE POLY BLUE SIZE 5
MFG Item Number
63-94167-264-843
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN150 Series
DSN150 RECEPTACLE POLY BLUE SIZE 5
DSN150 Series Information
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 150 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Manufacturer Part Number
63-94167-264-843
Manufacturer
Meltric
Product Series
DSN150
Family Series
Meltric Plugs & Receptacles, DSN150 Series
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 120/208 VAC 60 Hz +4 AUX PADLOCK PAWL
Connection Type
Receptacle
Current Rating
150 A
Voltage
120 V, 208 V
Frequency
60 Hz
Number of Poles
3
Auxiliary Contact
4
Wire Size Range
2/0 AWG, 4 AWG
Material
Non-Metallic
Operating Temperature
-40-140 °F
Protection Rating
IP66, IP67, IP69
Terminal Type
Screw
Color Code
Blue
NEMA Rating
NEMA 4X
Approvals
cCSAus, UL
Net Weight
0 lbs
Gross Weight
0 lbs
63-94167-264-843
Meltric Plugs & Receptacles, DSN150 Series