Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Meltric Plugs & Receptacles, DSN150 Series
63-9A010-073
Meltric Plugs & Receptacles, DSN150 Series
INTERIOR INLET POLY SIZE 5 3P+G
MFG Item Number
63-9A010-073
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN150 Series
INTERIOR INLET POLY SIZE 5 3P+G
DSN150 Series Information
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 150 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Manufacturer Part Number
63-9A010-073
Manufacturer
Meltric
Product Series
DSN150
Family Series
Meltric Plugs & Receptacles, DSN150 Series
Description
INTERIOR INLET POLY SIZE 5 3P+G
Plug and Receptacle Type
Pin and Sleeve
Accessory Type
Inlet Interior
For Use With
DSN150
Net Weight
0 lbs
Gross Weight
0 lbs
63-9A010-073
Meltric Plugs & Receptacles, DSN150 Series