63-9A024-043-262-843-NC
Meltric Plugs & Receptacles, DSN150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-9A024-043-262-843-NC

Meltric Plugs & Receptacles, DSN150 Series

63-9A024-043-262-843-NC

Meltric Plugs & Receptacles, DSN150 Series
RECEPTACLE CASING
MFG Item Number
63-9A024-043-262-843-NC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN150 Series
Item #
63-9A024-043-262-843-NC
RECEPTACLE CASING

DSN150 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 150 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Specifications

Specifications
Manufacturer Part Number 63-9A024-043-262-843-NC
Manufacturer Meltric
Product Series DSN150
Family Series Meltric Plugs & Receptacles, DSN150 Series
Description RECEPTACLE CASING
Plug and Receptacle Type Pin and Sleeve
Accessory Type Receptacle Casing
For Use With DSN150
Net Weight 0 lbs
Gross Weight 0 lbs