63-A4001-843
Meltric Plugs & Receptacles, DSN12c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-A4001-843 Meltric Plugs & Receptacles, DSN12c Series, DSN12c RECEPTACLE POLY BLUE SIZE 1

MFG Item Number
63-A4001-843

63-A4001-843 Meltric Plugs & Receptacles, DSN12c Series, DSN12c RECEPTACLE POLY BLUE SIZE 1

MFG Item Number
63-A4001-843
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN12c Series
Item #
63-A4001-843
DSN12c RECEPTACLE POLY BLUE SIZE 1

DSN12c Series Information

Specifications

Specifications
Manufacturer Part Number 63-A4001-843
Manufacturer Meltric
Product Series DSN12c
Family Series Meltric Plugs & Receptacles, DSN12c Series
Description DSN12c RECEPTACLE POLY BLUE SIZE 1 IP 66/67/69 11P+G 2A/7.5A 480 VAC/130 VDC 60 Hz PADLOCK PAWL
Connection Type Receptacle
Current Rating 5 A, 7.5 A
Voltage 130 V, 480 V
Number of Poles 11
Wire Size Range 14 AWG, 18 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Color Code Red
Net Weight 0.275 lbs
Gross Weight 0.525 lbs