63-B4002-375-843
Meltric Plugs & Receptacles, DSN24c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-B4002-375-843

Meltric Plugs & Receptacles, DSN24c Series

63-B4002-375-843

Meltric Plugs & Receptacles, DSN24c Series
DSN24C RECEPTACLE
MFG Item Number
63-B4002-375-843
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN24c Series
Item #
63-B4002-375-843
DSN24C RECEPTACLE

DSN24c Series Information

  • 480 VAC Max /130 VDC Voltage
  • 2A Current Interrupting or 7.5A Non‑Current Interrupting
  • IP66/IP67 Protection (Poly) or IP54/IP55 Protection (Stainless Steel)

Videos

Specifications

Specifications
Manufacturer Part Number 63-B4002-375-843
Manufacturer Meltric
Product Series DSN24c
Family Series Meltric Plugs & Receptacles, DSN24c Series
Description DSN24C RECEPTACLE
Connection Type Receptacle
Current Rating 7.5 A
Voltage 130 V, 480 V
Frequency 50 Hz, 60 Hz
Wire Size Range 14 AWG, 18 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Crimp, Solder
Color Code Blue
Net Weight 0 lbs
Gross Weight 0 lbs