Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63-C4003-J26-P2 Meltric Plugs & Receptacles, DSN37c Series, DSN37C RECEPTACLE
MFG Item Number
63-C4003-J26-P2
63-C4003-J26-P2 Meltric Plugs & Receptacles, DSN37c Series, DSN37C RECEPTACLE
MFG Item Number
63-C4003-J26-P2
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN37c Series
DSN37c Series Information
- 480 VAC Max /130 VDC Voltage
- 2A Current Interrupting or 7.5A Non‑Current Interrupting
- IP66/IP67 Protection (Poly) or IP54/IP55 Protection (Stainless Steel)
Specifications
Specifications
| Manufacturer Part Number |
63-C4003-J26-P2 |
| Manufacturer |
Meltric |
| Product Series |
DSN37c |
| Family Series |
Meltric Plugs & Receptacles, DSN37c Series |
| Description |
DSN37C RECEPTACLE |
| Connection Type |
Receptacle |
| Voltage |
480 V |
| Number of Poles |
36 |
| Number of Wires |
37 |
| Wire Size Range |
14 AWG, 16 AWG, 18 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP66, IP67 |
| Terminal Type |
Crimp, Solder |
| Color Code |
Red |
| Net Weight |
0.535 lbs |
| Gross Weight |
1.16 lbs |
63-C4003-J26-P2
Meltric Plugs & Receptacles, DSN37c Series