Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 63 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Magnetic Switch, N/O, White, 100V/50mA Max Load, N/O When the Magnet is Absent |
| Contacts | 1NO |
| Nominal Voltage | 110 VDC, 120 VAC |
| Voltage | 100 VAC, 100 VDC |
| Status Indicator | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |