63-LTF309SH
Dongan Electric Manufacturing Transformers, LTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-LTF309SH Dongan Electric Manufacturing Transformers, LTF Series, Transformer, Gen Purpose, Three

MFG Item Number
63-LTF309SH

63-LTF309SH Dongan Electric Manufacturing Transformers, LTF Series, Transformer, Gen Purpose, Three

MFG Item Number
63-LTF309SH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, LTF Series
Item #
63-LTF309SH
Transformer, Gen Purpose, Three

LTF Series Information

  • NEMA Type 3R, indoor / outdoor enclosure
  • 80 C and 115 C temperature rise units
  • 220 C Insulation system

Specifications

Specifications
Manufacturer Part Number 63-LTF309SH
Manufacturer Dongan Electric Manufacturing
Product Series LTF
Family Series Dongan Electric Manufacturing Transformers, LTF Series
Description Transformer, Gen Purpose, Three Phase, 480 Pri, 208Y/120 Sec, 9 KVA, Ventilated NEMA 3R , 80C Rise
Phase 3
Type Low Temperature Rise
VA Rating 9,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals UL
Comments Ventilated
Net Weight 245 lbs
Gross Weight 245 lbs