Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Trumeter Counters, 6300 Series
6300-0600-0000
Trumeter Counters, 6300 Series
0-40 & 0-150 CPS,SWITCH INPUT
MFG Item Number
6300-0600-0000
This item cannot be canceled or returned
Description
0-40 & 0-150 CPS,SWITCH INPUT
- Preset Functionality
- 10 Year Life Battery
- Low DC Voltage
- High AC Voltage
- 3 Redi‑Alerts
- LCD Display
Specifications
Specifications
| Manufacturer Part Number |
6300-0600-0000 |
| Manufacturer |
Trumeter |
| Product Series |
6300 |
| Family Series |
Trumeter Counters, 6300 Series |
| Description |
0-40 & 0-150 CPS,SWITCH INPUT |
| Voltage |
Battery |
| Display |
LCD - 1 Line |
| Number of Digits |
8 |
| Backlight |
No |
| Communication |
None |
| Count Mode |
Bidirectional |
| Input Type |
Contact Closure |
| Protection Rating |
IP66 |
| Reset |
Front Panel |
| Reset Lockout |
No |
| NEMA Rating |
NEMA 4X |
| Memory |
Battery Maintained |
| Mounting |
Panel Mount |
| Termination |
Screw Terminals |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.095 lbs |
6300-0600-0000
Trumeter Counters, 6300 Series