Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63009 Brady Tape, IDENTOLINE UNDERGROUND WARNING TAPE

MFG Item Number
63009

63009 Brady Tape, IDENTOLINE UNDERGROUND WARNING TAPE

MFG Item Number
63009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
63009
IDENTOLINE UNDERGROUND WARNING TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 63009
Manufacturer Brady
Family Series Brady Tape
Description Identoline Underground Tape Roll - Polyethylene, CAUTION BURIED CABLE TV LINE BELOW, Black on Orange, 6 x 1000'
Type Cable Line
Color Black, Orange
Width 6 "
Net Weight 0 lbs
Gross Weight 0.5353 lbs