Series Information
| Manufacturer Part Number | 630282 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN OP CABLE M12 4P. 0,75M LMUTING |
| Number of Pins | 4 |
| Connection Type | M12 Straight Male to M12 Straight Female |
| Connection Configuration | Female to Female |
| Color | Black |
| Connection | M12 |
| Length | 0.75 m |
| Cable Shielding | None |
| Number of Wires | 4 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Female |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |