Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
630294 Pilz Panel & Computer Interface Cables, PSEN op cable reel 8-p. shield.
630294 Pilz Panel & Computer Interface Cables, PSEN op cable reel 8-p. shield.
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
PSEN op cable reel 8-p. shield.
Specifications
Specifications
| Manufacturer Part Number |
630294 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Panel & Computer Interface Cables |
| Description |
PSEN op cable reel 8-p. shield. |
| Connection Type |
Plug to Cable |
| Connection Configuration |
Male to Cable |
| Length |
3,280.8' |
| Shielding |
Yes |
| Jacket Material |
PUR |
| Plenum Rated |
Yes |
| Strain Relief |
No |
| Color |
Yellow |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
630294
Pilz Panel & Computer Interface Cables