Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

630328

Pilz Cordsets

630328

Pilz Cordsets
PSENOP,CABLE,30 METER, SHIELDED 8
MFG Item Number
630328
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
630328
PSENOP,CABLE,30 METER, SHIELDED 8

Series Information

Specifications

Specifications
Manufacturer Part Number 630328
Manufacturer PILZ
Family Series Pilz Cordsets
Description PSENOP,CABLE,30 METER, SHIELDED 8 WIRE, STRAIGHT
Cable Type PUR
Number of Pins 8
Connection Type M12 Straight Female to Flying Leads
Connection Configuration Female to Flying Leads
Color Yellow
Current Rating 2 A
Connection M12
Length 30 m
Cable Shielding Yes
Number of Wires 8
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Side 1 Gender Female
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs