Series Information
| Manufacturer Part Number | 630329 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN OP CABLE ANGLE M12 8P. SHIELD. 30M |
| Cable Type | PUR |
| Number of Pins | 8 |
| Connection Type | M12 Right Angle Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Color | Yellow |
| Current Rating | 2 A |
| Connection | M12 |
| Length | 30 m |
| Cable Shielding | Yes |
| Number of Wires | 8 |
| Wire Size Range | 24 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Approvals | CE, cULus |
| Net Weight | 3.925 lbs |
| Gross Weight | 3.925 lbs |