Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6304 Thomas & Betts Fittings, 1 IN NONMETALLIC TYPE A LTIGHT CONN

MFG Item Number
6304

6304 Thomas & Betts Fittings, 1 IN NONMETALLIC TYPE A LTIGHT CONN

MFG Item Number
6304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
6304
1 IN NONMETALLIC TYPE A LTIGHT CONN

Series Information

Specifications

Specifications
Manufacturer Part Number 6304
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Angle Straight
Trade Size 1 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Thermoplastic
Composition Non-Metallic
Approvals UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
Alternatives
3723
3723
Thomas & Betts Fittings, Type A Liquidtight Series
6304SST
6304SST
Thomas & Betts Fittings, 6302SST Series