Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63083000 Werma Visual Signaling Devices, Adapter f. tube mount. RM BK
63083000 Werma Visual Signaling Devices, Adapter f. tube mount. RM BK
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Adapter f. tube mount. RM BK
Specifications
Specifications
| Manufacturer Part Number |
63083000 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
Adapter f. tube mount. RM BK |
| Accessory Type |
Adapter |
| For Use With |
Werma KombiSIGN 40 |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.105 lbs |
63083000
Werma Visual Signaling Devices