630831

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

630831

Pilz Photoelectric Sensors

630831

Pilz Photoelectric Sensors
PSEN op3.1 Receiver NO/NC M12
MFG Item Number
630831
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
630831
PSEN op3.1 Receiver NO/NC M12

Series Information

Specifications

Specifications
Manufacturer Part Number 630831
Manufacturer PILZ
Family Series Pilz Photoelectric Sensors
Description PSEN op3.1 Receiver NO/NC M12
Power Type AC, DC
Max Range 164.04 '
Voltage 24 VAC/VDC
Nominal Voltage 12 VAC, 24 VDC
Number of Outputs 2
Output Type NO, NC
Connection Type Cable with M12 Connector
Composition Metallic
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs