Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
630916 Pilz Programmable Logic Controllers, PSEN op Lens Shield-105/1
630916 Pilz Programmable Logic Controllers, PSEN op Lens Shield-105/1
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PSEN op Lens Shield-105/1
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
630916 |
| Description |
PSEN op Lens Shield-105/1 |
| Accessory Type |
Plate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
630916
Pilz Programmable Logic Controllers