Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
631 Eaton's Crouse-Hinds series Fittings, CP Series, Cable Connector, 3/4in., Clamp Type,
631 Eaton's Crouse-Hinds series Fittings, CP Series, Cable Connector, 3/4in., Clamp Type,
This item cannot be canceled or returned
Description
Cable Connector, 3/4in., Clamp Type,
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
631 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Cable Connector, 3/4in., Clamp Type, Steel, 33/64in.-13/16in. Clamp Opening |
| Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type |
Clamp |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.0004 lbs |
| Gross Weight |
0.135 lbs |
631
Eaton's Crouse-Hinds series Fittings, CP Series