Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

631058 Pilz Cordsets, PSEN op cascading 0,05m

MFG Item Number
631058

631058 Pilz Cordsets, PSEN op cascading 0,05m

MFG Item Number
631058
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
631058
PSEN op cascading 0,05m

Series Information

Specifications

Specifications
Manufacturer Part Number 631058
Manufacturer PILZ
Family Series Pilz Cordsets
Description PSEN op cascading 0,05m
Number of Pins 18
Color Black
Length 0.05 m
Illuminated No
Status Indicator None
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs