Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
631072 Pilz Panel & Computer Interface Cables, PSEN op Ethernet cable 3m
631072 Pilz Panel & Computer Interface Cables, PSEN op Ethernet cable 3m
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
PSEN op Ethernet cable 3m
Specifications
Specifications
| Manufacturer Part Number |
631072 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Panel & Computer Interface Cables |
| Description |
PSEN op Ethernet cable 3m |
| Cable Type |
Cat 5e |
| Connection Type |
8p4c, Circular 04 pos Male to RJ45 |
| Connection Configuration |
Male to Male |
| Length |
9.84 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
CE |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
631072
Pilz Panel & Computer Interface Cables