Series Information
| Manufacturer Part Number | 631084 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN op cable axial M12 12-pole 30m |
| Cable Type | PUR |
| Number of Pins | 12 |
| Connection Type | M12 Straight Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Color | Yellow |
| Current Rating | 1.5 A |
| Connection | M12 |
| Length | 30 m |
| Cable Shielding | None |
| Number of Wires | 12 |
| Wire Size Range | 26 |
| Operating Temperature | -30-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Side 1 Gender | Female |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |