Series Information
| Manufacturer Part Number | 6311 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Single Phase Motor |
| Type | Capacitor Start, General Purpose |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Resilient |
| Current Rating | 8.9 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 26 lbs |
| Gross Weight | 26 lbs |