Series Information
| Manufacturer Part Number | 63153 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Power Distribution Blocks |
| Description | Distribution Block, Al, 3P, G215953 |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 2/0-14 AWG |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | No |
| Composition | Glass-Fill Polycarbonate |
| Color | Black |
| Approvals | CSA, UR |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |