Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63160 Blackburn, a T & B Brand Terminals, 63100 Series, AL COMP HTAP 500-4/0 BRNCH4/0-2 RED
63160 Blackburn, a T & B Brand Terminals, 63100 Series, AL COMP HTAP 500-4/0 BRNCH4/0-2 RED
This item cannot be canceled or returned
Description
AL COMP HTAP 500-4/0 BRNCH4/0-2 RED
Specifications
Specifications
| Manufacturer Part Number |
63160 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
63100 |
| Family Series |
Blackburn, a T & B Brand Terminals, 63100 Series |
| Description |
Aluminum Compression H-Tap: Wire Range Main: 500-4/0, Branch 4/0-2, Side Tap 2-6, Length 2-3/4 Inches, Die Code N, Die Color Code Red |
| Terminal Type |
H-Tap |
| Wire Size Range |
4/0 AWG-500 kcmil |
| Insulated |
Non-Insulated |
| Color |
Red |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.38 lbs |
63160
Blackburn, a T & B Brand Terminals, 63100 Series