63160
ProMariner Power Supplies, ProNauticP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63160 ProMariner Power Supplies, ProNauticP Series, 60 Amp - 3 Bank Battery Charger

MFG Item Number
63160

63160 ProMariner Power Supplies, ProNauticP Series, 60 Amp - 3 Bank Battery Charger

MFG Item Number
63160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, ProNauticP Series
Item #
63160
60 Amp - 3 Bank Battery Charger

ProNauticP Series Information

ProNauticP Series chargers are designed for cuddies, cruisers, sailboats, yachts and commercial larger fishing boats. Boats in this class typically have a common ground and are set up for shore power AC and sometimes include the use of a generator and or an inverter on board. A 12V DC common ground system is typical for most boats, however larger boats and commercial boats may be utilizing a 24V, 32V or 36V common ground DC system.

Specifications

Specifications
Manufacturer Part Number 63160
Manufacturer ProMariner
Product Series ProNauticP
Family Series ProMariner Power Supplies, ProNauticP Series
Description 60 Amp - 3 Bank Battery Charger
AC Voltage 120 VAC, 240 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Nominal Output Voltage 12 VDC
Charging Stages 1
Current Rating 60 A
Net Weight 7 lbs
Gross Weight 7 lbs