6318/2TDH4P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6318/2TDH4P ebm-papst, Inc. Fans, FAN

MFG Item Number
6318/2TDH4P

6318/2TDH4P ebm-papst, Inc. Fans, FAN

MFG Item Number
6318/2TDH4P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
6318/2TDH4P
FAN

Series Information

Specifications

Specifications
Manufacturer Part Number 6318/2TDH4P
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN
Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 559.1 CFM
Power Consumption 150 W
Fan Speed 9,200 RPM
Noise Level 75 dB
Connection Type Wire Leads
Tachometer Output Yes
Approvals CSA, UL, VDE
Net Weight 2.995 lbs
Gross Weight 2.995 lbs