6318/2TDHP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6318/2TDHP

ebm-papst, Inc. Fans

6318/2TDHP

ebm-papst, Inc. Fans
FAN
MFG Item Number
6318/2TDHP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
6318/2TDHP
FAN

Series Information

Specifications

Specifications
Manufacturer Part Number 6318/2TDHP
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN
Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 353.1 CFM
Power Consumption 40 W
Fan Speed 5,500 RPM
Noise Level 60 dB
Connection Type Wire Leads
Tachometer Output Yes
Approvals CSA, UL, VDE
Net Weight 2 lbs
Gross Weight 2 lbs