Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63180 Blackburn, a T & B Brand Terminals, 63100 Series, AL COMP HTAP 750-350 BR350-1/0 BLK
63180 Blackburn, a T & B Brand Terminals, 63100 Series, AL COMP HTAP 750-350 BR350-1/0 BLK
This item cannot be canceled or returned
Description
AL COMP HTAP 750-350 BR350-1/0 BLK
Specifications
Specifications
| Manufacturer Part Number |
63180 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
63100 |
| Family Series |
Blackburn, a T & B Brand Terminals, 63100 Series |
| Description |
Aluminum Compression H-Tap: Wire Range Main: 750-350, Branch 350-1/0, Side Tap 1-6, Die Code KR, Die Color Code Black |
| Terminal Type |
H-Tap |
| Wire Size Range |
350-750 kcmil |
| Insulated |
Non-Insulated |
| Color |
Black |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.82 lbs |
63180
Blackburn, a T & B Brand Terminals, 63100 Series