632
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

632

Eaton's Crouse-Hinds series Fittings, CP Series

632

Eaton's Crouse-Hinds series Fittings, CP Series
1 NMSC AND PORTABLE CORD CONN
MFG Item Number
632
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CP Series
Item #
632
1 NMSC AND PORTABLE CORD CONN

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 632
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description 1 NMSC AND PORTABLE CORD CONN
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Clamp
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Approvals cUL, UL
Net Weight 0.0012 lbs
Gross Weight 0.185 lbs