Series Information
| Manufacturer Part Number | 6320-1000-0000 |
|---|---|
| Manufacturer | Trumeter |
| Family Series | Trumeter Timers |
| Description | HR, 3-30VDC, Rmrst |
| Voltage | Battery |
| Mounting | Panel Mount |
| Number of Digits | 8 Total - Programmable Decimal |
| Time Format | Hours |
| Display Type | LCD |
| NEMA Rating | NEMA 12, NEMA 4, NEMA 4X |
| Status Indicator | No |
| Protection Rating | IP66 |
| Resettable | Yes |
| Approvals | CE, UL |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.095 lbs |