Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Trumeter Timers, 6320 Series
6320-1500-0000
Trumeter Timers, 6320 Series
MFG Item Number
6320-1500-0000
This item cannot be canceled or returned
Description
- Preset Functionality
- 10 Year Life Battery
- Low DC Voltage
- High AC Voltage
- 3 Redi‑Alerts
- LCD Display
Specifications
Specifications
| Manufacturer Part Number |
6320-1500-0000 |
| Manufacturer |
Trumeter |
| Product Series |
6320 |
| Family Series |
Trumeter Timers, 6320 Series |
| Description |
Hour Meter |
| Voltage |
3-30 VDC |
| Mounting |
Through Panel |
| Number of Digits |
8 |
| Maximum Time Preset |
9,999,999.9 Hrs |
| Time Format |
Hours |
| Display Type |
LCD |
| Termination |
Screw |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Timing Activation |
Voltage Pulse |
| Status Indicator |
Yes |
| Reset |
Manual, Remote |
| Memory |
Battery Maintained |
| Approvals |
CE, cUL, UL |
| Comments |
Programmable Decimal Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6320-1500-0000
Trumeter Timers, 6320 Series