Series Information
| Manufacturer Part Number | 63204 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Wide Right Turns Sign, 14 H x 10 W x 0.004 D, Vinyl |
| Type | Traffic/Parking Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Wide Right Turns |
| Material | Vinyl |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.056 lbs |
| Gross Weight | 0.056 lbs |