Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63207

Brady Signs & Signage

63207

Brady Signs & Signage
VEHICLE SIGN
MFG Item Number
63207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
63207
VEHICLE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 63207
Manufacturer Brady
Family Series Brady Signs & Signage
Description DRIVERS CHOCK BOTH WHEELS Sign, 10 H x 14 W x 0.004 D, Vinyl
Background Color Yellow
Legend Drivers Chock Both Wheels
Material Vinyl
Language English
Height 14 "
Width 10 "
Net Weight 0.056 lbs
Gross Weight 0.056 lbs