Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6321-1000-0000 Trumeter Timers, Min, 3-30VDC, Rrst

MFG Item Number
6321-1000-0000

6321-1000-0000 Trumeter Timers, Min, 3-30VDC, Rrst

MFG Item Number
6321-1000-0000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
6321-1000-0000
Min, 3-30VDC, Rrst

Series Information

Specifications

Specifications
Manufacturer Part Number 6321-1000-0000
Manufacturer Trumeter
Family Series Trumeter Timers
Description Min, 3-30VDC, Rrst
Voltage Battery
Mounting Panel Mount
Number of Digits 8 Total - Programmable Decimal
Time Format Hours
Display Type LCD
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Status Indicator No
Protection Rating IP66
Resettable Yes
Approvals CE, UL
Net Weight 0.07 lbs
Gross Weight 0.095 lbs