Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63214

Brady Signs & Signage

63214

Brady Signs & Signage
DUO-FLIP VEHICLE PLACARD FOR CARGO
MFG Item Number
63214
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
63214
DUO-FLIP VEHICLE PLACARD FOR CARGO

Series Information

Specifications

Specifications
Manufacturer Part Number 63214
Manufacturer Brady
Family Series Brady Signs & Signage
Description BULK LIQUID PLACARD Sign, 13.625 H x 13.625 W, Aluminum
Legend Multiple Legends
Material Aluminum
Language English
Height 13.625 "
Width 13.625 "
Net Weight 2 lbs
Gross Weight 2 lbs