Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63238 Cully-Minerallac Anchors, 3/8 X 2-3/8 STRIKE SET ANCHOR
63238 Cully-Minerallac Anchors, 3/8 X 2-3/8 STRIKE SET ANCHOR
This item cannot be canceled or returned
Description
3/8 X 2-3/8 STRIKE SET ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
63238 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/8 X 2-3/8 STRIKE SET ANCHOR |
| Mounting |
Nail |
| Size |
3/8 " |
| Length |
2-3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
63238
Cully-Minerallac Anchors