Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6323E-6502 Eaton Sensors, FIBEROPTIC CBL,PLAS,SINGLE,PVC,FWD,THRD
MFG Item Number
6323E-6502
6323E-6502 Eaton Sensors, FIBEROPTIC CBL,PLAS,SINGLE,PVC,FWD,THRD
MFG Item Number
6323E-6502
This item cannot be canceled or returned
Description
FIBEROPTIC CBL,PLAS,SINGLE,PVC,FWD,THRD
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Sensors |
| Manufacturer Part Number |
6323E-6502 |
| Description |
Eaton Enhanced 50 Series Plastic Fiber Optic Cable, Forward Viewing, Sensor distance: Depends on the controller used., PVC/Monocoil enclosure, Fiberoptic, Thru-beam |
| Accessory Type |
Cable |
| Material |
Fiber Optic |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |