Series Information
| Manufacturer Part Number | 63242 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | ETIOLOGIC AGENTS BIOMEDICAL MATERIAL IN CASE OF DAMAGE OR LEAKAGE NOTIFY CDC ATLANTA GEORGIA¦ Label, 2 H x 4 W, Orange on White |
| Material Type | Plastic |
| Text Color | Orange |
| Background Color | White |
| Special Environment Type | Temperature Range: -50-150 °F |
| Label Height | 2 " |
| Label Width | 4 " |
| Language | English |
| Legend | Etiologic Agents Biomedical Material In Case Of Damage Or Leakage Notify Cdc Atlanta Georgia |
| Approvals | OSHA |
| Net Weight | 1.335 lbs |
| Gross Weight | 1.335 lbs |