Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6324E-6501 Eaton Sensors, FIBEROPTIC CBL,PLAS,DUPLEX,PVC,FWD,THRD
MFG Item Number
6324E-6501
6324E-6501 Eaton Sensors, FIBEROPTIC CBL,PLAS,DUPLEX,PVC,FWD,THRD
MFG Item Number
6324E-6501
This item cannot be canceled or returned
Description
FIBEROPTIC CBL,PLAS,DUPLEX,PVC,FWD,THRD
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Sensors |
| Manufacturer Part Number |
6324E-6501 |
| Description |
Eaton Enhanced 50 Series Plastic Fiber Optic Cable, Forward Viewing, Sensor distance: Depends on the controller used., PVC/Monocoil enclosure, Fiberoptic, Diffuse |
| Accessory Type |
Cable |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |