632L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
632L Edwards Signaling Switches, Lighted Pushbutton
MFG Item Number
632L

632L Edwards Signaling Switches, Lighted Pushbutton

MFG Item Number
632L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
632L
Lighted Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number 632L
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Lighted Pushbutton
Illuminated Yes
Operation Momentary
Contacts 1NO
Max Voltage 16 VAC
Bezel Plastic Rectangle
Lamp Type LED
Lens/Button Shape Rectangle Flush
Operator Color Ivory
Terminal Type Screw
Material Plastic
Net Weight 0.025 lbs
Gross Weight 0.025 lbs