63315
King Innovation Terminals, Dryconn Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63315 King Innovation Terminals, Dryconn Series, DryConn DBSR Connector, 10/BG, DBSR

MFG Item Number
63315

63315 King Innovation Terminals, Dryconn Series, DryConn DBSR Connector, 10/BG, DBSR

MFG Item Number
63315
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, DRYCONN Series
Item #
63315
DryConn DBSR Connector, 10/BG, DBSR

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Videos

Specifications

Specifications
Manufacturer Part Number 63315
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Description DryConn DBSR Connector, 10/BG, DBSR Yellow (Silicone Based Sealant), Gas Utility Waterproof Connector
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Bag
Special Properties Water Resistant
Direct Burial Yes
Strain Relief Yes
Maximum Wire Capacity (3) #10
Wire Size Range 18-10 AWG
Approvals cUL, UL
Net Weight 6.3 lbs
Gross Weight 6.3 lbs