Series Information
| Manufacturer Part Number | 63327 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Explosives C 1 Sign, 10.75 H x 10.75 W x 0.004 D, Vinyl |
| Type | Warning Signs |
| Background Color | Orange |
| Legend | 1.4 Explosives C 1 |
| Material | Vinyl |
| Language | English |
| Height | 10.75 " |
| Width | 10.75 " |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |