6333A1B
PR Electronics Transducers, 6333 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6333A1B

PR Electronics Transducers, 6333 Series

6333A1B

PR Electronics Transducers, 6333 Series
2-wire programmable transmitter,
MFG Item Number
6333A1B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 6333 Series
Item #
6333A1B
2-wire programmable transmitter,

6333 Series Information

Specifications

Specifications
Manufacturer Part Number 6333A1B
Manufacturer PR Electronics
Product Series 6333
Family Series PR Electronics Transducers, 6333 Series
Description 2-wire programmable transmitter, RTD/Lin. R input, loop-powered 4...20 mA output, DIN rail, 2 ch.,
Voltage 8-35 VDC
Input Signal Ohms, RTD
Output Signal Milliamps (mADC)
Number of Channels 2
Mounting DIN Rail
Approvals CE, CSA, cULus, EAC, Ex, IEC
Net Weight 0.37 lbs
Gross Weight 0.485 lbs