Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR Electronics Transducers, 6337 Series
6337D2B
PR Electronics Transducers, 6337 Series
2-wire HART 7 transmitter, I.S. -
This item cannot be canceled or returned
Description
2-wire HART 7 transmitter, I.S. -
Specifications
Specifications
| Manufacturer Part Number |
6337D2B |
| Manufacturer |
PR Electronics |
| Product Series |
6337 |
| Family Series |
PR Electronics Transducers, 6337 Series |
| Description |
2-wire HART 7 transmitter, I.S. - RTD/TC/Lin. R/mV input, loop-powered 4...20 mA output, |
| Voltage |
8-30 VDC |
| Input Signal |
Millivolts (mVDC), Ohms, RTD, Thermocouple |
| Output Signal |
Milliamps (mADC) |
| Number of Channels |
2 |
| Mounting |
DIN Rail |
| Approvals |
CE, CSA, EAC, Ex, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6337D2B
PR Electronics Transducers, 6337 Series